P-A11-M3RD0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-A11-M3RD0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-A11-M3RD0
MFG Item Number
P-A11-M3RD0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-A11-M3RD0
N12/4PLC-5CH010Ft.

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-A11-M3RD0
Item Number P-A11-M3RD0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) 125 V Receptacles
GFCI No
Circuit Breaker No
Other Connectors A-B PLC-5 Channel 0 (DB-25)
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved