P-A11B9P15R2-M4R0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-A11B9P15R2-M4R0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-A11B9P15R2-M4R0
MFG Item Number
P-A11B9P15R2-M4R0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-A11B9P15R2-M4R0
Type12PLC5/CH0,DH+,USB-B

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-A11B9P15R2-M4R0
Item Number P-A11B9P15R2-M4R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker No
Other Connectors A-B PLC-5 Channel 0 (DB-25)
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 12
Universal Serial Bus B Female to B Male w/Cable
Ethernet & Network Cat5e RJ45
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved