P-E5-M3RF3
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-E5-M3RF3

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-E5-M3RF3
MFG Item Number
P-E5-M3RF3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-E5-M3RF3
N12/4Ethernetswitch

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-E5-M3RF3
Item Number P-E5-M3RF3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
Housing Design Surface Mount
NEMA Rating NEMA 4
IP Rating IP65
Ethernet & Network Ethernet Switch (5 ports)
Approvals CE
RoHS Yes
Net Weight 1.86 lbs
Gross Weight 2.69 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved