P-P11R2-M2RF10
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-P11R2-M2RF10

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-P11R2-M2RF10
MFG Item Number
P-P11R2-M2RF10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-P11R2-M2RF10
N4XUSB10F/Ethernet

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P11R2-M2RF10
Item Number P-P11R2-M2RF10
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 10 A
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Universal Serial Bus A Female to A Male
Ethernet & Network Cat5e RJ45
Net Weight 1.6 lbs
Gross Weight 1.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved