P-Q7-B3RX
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-Q7-B3RX

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-Q7-B3RX
MFG Item Number
P-Q7-B3RX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-Q7-B3RX
N12/4DB9F-M

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-Q7-B3RX
Item Number P-Q7-B3RX
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets None
GFCI No
Circuit Breaker No
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
D-sub 9 Pin Female to Male, 15 Pin Female to Male
Approvals CSA, UL
RoHS Yes
Net Weight 0.28 lbs
Gross Weight 0.46 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved