04601
Greenlee Knockouts, SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04601

Greenlee Knockouts, SS Series
In stock
Item Number
04601
MFG Item Number
04601
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SS Series
Item #
04601
DIE-ISO 25 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04601
Item Number 04601
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Hole Diameter (in) 1 "
Hole Diameter (mm) 25.4 mm
Capacity (GA) 10 AWG
Capacity (mm) 3.5 mm
Operator Type Split Slug
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.38 lbs
Gross Weight 0.38 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved