04607
Greenlee Knockouts, SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04607

Greenlee Knockouts, SS Series
In stock
Item Number
04607
MFG Item Number
04607
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SS Series
Item #
04607
DIE-ISO 40 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Manufacturer Part Number 04607
Item Number 04607
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Hole Diameter (in) 1.595 "
Hole Diameter (mm) 40.5 mm
Capacity (GA) 10 AWG
Capacity (mm) 3.5 mm
Operator Type Split Slug
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved