04611
Greenlee Knockouts, SS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

04611

Greenlee Knockouts, SS Series
In stock
Item Number
04611
MFG Item Number
04611
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SS Series
Item #
04611
PUNCH-ISO 50 (UPC)

SS Series Information

  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Unique punch profile also splits slugs for easier slug removal
  • Available in sizes up thru 2.52 inches
  • Uses standard Greenlee dies and draw studs


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 04611
Item Number 04611
Manufacturer Greenlee
Product Series SS
Family Series Greenlee Knockouts, SS Series
Hole Diameter (in) 2 "
Hole Diameter (mm) 50.8 mm
Capacity (GA) 10 AWG
Capacity (mm) 3.5 mm
Operator Type Split Slug
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Comments Replacement Punch
Net Weight 0.6 lbs
Gross Weight 0.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved