36506
Greenlee Knockouts, SR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

36506

Greenlee Knockouts, SR Series
In stock
Item Number
36506
MFG Item Number
36506
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, SR Series
Item #
36506
PUNCH UNIT 1.21(30.5) PK OF 1

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 36506
Item Number 36506
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Hole Diameter (in) 1.21 "
Hole Diameter (mm) 30.5 mm
Capacity (GA) 16 AWG
Capacity (mm) 1.5 mm
Operator Type Standard Round
Material Application Aluminum, Fiberglass, Plastic, Steel
Driver Type Hydraulic, Manual, Power
Net Weight 0.58 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved