60053
Greenlee Knockouts, SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60053

Greenlee Knockouts, SQUARE Series
In stock
Item Number
60053
MFG Item Number
60053
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Square Series
Item #
60053
PUNCH UNIT 1.3 x 2.6 PK OF 1

Square Series Information

  • Properly assembled, they will make clean, fast, and accurate holes
  • Use with battery‑powered or hydraulic drivers

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60053
Item Number 60053
Manufacturer Greenlee
Product Series Square
Family Series Greenlee Knockouts, SQUARE Series
Rect. Cutout Dimensions 1.312 x 2.625 "
Capacity (GA) 10 ga
Capacity (mm) 3 mm
Driver Type Electric, Hydraulic
Operator Type Square
Material Application Steel
Net Weight 0.76 lbs
Gross Weight 1.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved