7306SB
Greenlee Knockouts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7306SB

Greenlee Knockouts
In stock
Item Number
7306SB
MFG Item Number
7306SB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Series
Item #
7306SB
HYD S/B SET 1/2 - 2in. PK OF 1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7306SB
Item Number 7306SB
Manufacturer Greenlee
Family Series Greenlee Knockouts
Operation Hand Pump
Includes Knockout Set Yes
Comments 1/2 in to 2 in Knockouts included
Net Weight 22.9 lbs
Gross Weight 22.9 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved