DM-25
Greenlee Multimeters, DM-25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

DM-25

Greenlee Multimeters, DM-25 Series
In stock
Item Number
DM-25
MFG Item Number
DM-25
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Multimeters, DM-25 Series
Item #
DM-25
DMM,Manual Ranging,CAT3 600V

DM-25 Series Information

  • Measures AC/DC voltage, and resistance
  • Diode and audible continuity tests
  • Tests 1.5V and 9V batteries

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number DM-25
Item Number DM-25
Manufacturer Greenlee
Product Series DM-25
Family Series Greenlee Multimeters, DM-25 Series
Max Voltage (AC) 600 VAC
Temperature Readings No
Max Voltage (DC) 600 VDC
True RMS No
Max Resistance 2 MOhm
Thermal Imager No
Accuracy % (VDC) 0.8 %
NIST Certified No
Accuracy % (VAC) 1.2 %
Continuity W/ Diode Test Yes
Backlight No
Auto Ranging No
Number of Displayed Digits 4
Net Weight 0.8 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved