LS100L11A
Greenlee Electric Power Tools, POWER Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS100L11A

Greenlee Electric Power Tools, POWER Series
In stock
Item Number
LS100L11A
MFG Item Number
LS100L11A
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Electric Power Tools, POWER Series
Item #
LS100L11A
Punch Tool, LS100, Bat, 120V Charger

POWER Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS100L11A
Item Number LS100L11A
Manufacturer Greenlee
Product Series POWER
Family Series Greenlee Electric Power Tools, POWER Series
Crimping Force 22,000 lbs
Head Rotation (Degrees) 360 °
Power Source 18 V 3.0 Ah Li-Ion Battery
Charger Voltage 120 VAC
RoHS Compliant No
Comments Punch Driver
Net Weight 19.15 lbs
Gross Weight 19.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved