LS100X11SB4
Greenlee Knockouts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LS100X11SB4

Greenlee Knockouts
In stock
Item Number
LS100X11SB4
MFG Item Number
LS100X11SB4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knockouts, Series
Item #
LS100X11SB4
Intellipunch 11-Ton Set, SB 1/2in.-4in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LS100X11SB4
Item Number LS100X11SB4
Manufacturer Greenlee
Family Series Greenlee Knockouts
Operation Battery-Hydraulic
Includes Knockout Set Yes
Comments 1/2 in to 4 in Knockouts included
Net Weight 0 lbs
Gross Weight 44.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved