5RL-750
Greystone Energy Systems Current Transformers, 5RL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5RL-750

Greystone Energy Systems Current Transformers, 5RL Series
In stock
Item Number
5RL-750
MFG Item Number
5RL-750
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5RL Series
Item #
5RL-750
Solid Core Current Transformer,

5RL Series Information

The 5RL Series solid core current transformers provide a low‑amperage current output proportional to line current and are for use in building automation and metering applications. These low‑cost current transformers are ideal as inputs to power monitors, such as the WHT250 and current transducers, such as the CVT100.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5RL-750
Item Number 5RL-750
Manufacturer Greystone Energy Systems
Product Series 5RL
Family Series Greystone Energy Systems Current Transformers, 5RL Series
Core Style Solid Core
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 75:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Plain Ring
Termination Wire Leads
VA for +/- 1% Class 1.5 VA
Approvals CSA, UR
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved