601T-501
Greystone Energy Systems Current Transformers, 601T Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

601T-501

Greystone Energy Systems Current Transformers, 601T Series
In stock
Item Number
601T-501
MFG Item Number
601T-501
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 601T Series
Item #
601T-501
Split-core Current Transformer,

601T Series Information

The Model 601T split‑core current transformers provide a low amperage current output proportional to line current for use in energy management control and metering applications, and are ideal for use as inputs to power monitors such as the WHT250 and current transducers such as the CVT100. These transformers are designed to be assembled around an existing insulated conductor without the need for dismantling the primary bus or cables. The portion of the transformers marked "This End Removable" can be disassembled and then reassembled around the conductors that require current monitoring.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 601T-501
Item Number 601T-501
Manufacturer Greystone Energy Systems
Product Series 601T
Family Series Greystone Energy Systems Current Transformers, 601T Series
Core Style Split Core
Aperture (WindowOpening) 4.5 x 4.5 "
Current Ratio 500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Mounting Holes
Termination Brass Stud
VA for +/- 1% Class 1.5 VA
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Approvals CSA, UR
Net Weight 1.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved