AFS-222
Greystone Energy Systems Pressure Switches, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS-222

Greystone Energy Systems Pressure Switches, AFS Series
In stock
Item Number
AFS-222
MFG Item Number
AFS-222
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Pressure Switches, AFS Series
Item #
AFS-222
Air flow switch, auto reset, 0.07 -

AFS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFS-222
Item Number AFS-222
Manufacturer Greystone Energy Systems
Product Series AFS
Family Series Greystone Energy Systems Pressure Switches, AFS Series
Port Connection 1/4 in OD Barbed Connector
Contact Type SPDT
Switching Frequency 60 Hz
Ambient Temperature -40-180 °F
Current Rating 10 A @ 115 VAC, 277 VAC
Gauge Proof Pressure 500 psig
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved