AFS-262-316
Greystone Energy Systems Pressure Switches, AFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFS-262-316

Greystone Energy Systems Pressure Switches, AFS Series
In stock
Item Number
AFS-262-316
MFG Item Number
AFS-262-316
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, AFS Series
Item #
AFS-262-316
Air flow switch, auto reset, 0.07 -

AFS Series Information

  • The plated housing contains a diaphragm, a calibration spring and a snap‑acting SPDT switch.
  • The sample connections located on each side of the diaphragm accept 6.35mm (0.25") OD tubing via the integral compression ferrule and nut or barbed fitting.
  • An enclosure cover guards against accidental contact with the live switch terminal screws and the set point adjusting screw. The enclosure cover will accept a 12.7mm (0.5") conduit connection.
  • Optional pressure ranges and manual resets available.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFS-262-316
Item Number AFS-262-316
Manufacturer Greystone Energy Systems
Product Series AFS
Family Series Greystone Energy Systems Pressure Switches, AFS Series
Contact Type SPDT
Housing Material Metallic
Current Rating 15 A @ 277 VAC
Electrical Connection Screw Terminals
Power Supply 115-277 VAC
Approvals CE, CSA, FM
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved