CDD3A100R
Greystone Energy Systems HVAC Sensors, CDD3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDD3A100R

Greystone Energy Systems HVAC Sensors, CDD3 Series
In stock
Item Number
CDD3A100R
MFG Item Number
CDD3A100R
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CDD3 Series
Item #
CDD3A100R
CO2 Sensor, Room, NDIR, BACnet, c/w

CDD3 Series Information

  • Carbon Dioxide Detector with BACnet or Modbus Communications
  • 0~2000 PPM CO2 Range
  • Accepts AC/DC Power

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDD3A100R
Item Number CDD3A100R
Manufacturer Greystone Energy Systems
Product Series CDD3
Family Series Greystone Energy Systems HVAC Sensors, CDD3 Series
Gas Type Carbon Dioxide
Input 20-28 VAC, 20-28 VDC
Output BACnet, SPDT
Humidity Sensor No
Humidity Range 0-95 % RH
Temperature Sensor No
Temperature Range 32-122 °F
Display None
Override No
Set Point No
Approvals BTL, CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved