The store will not work correctly when cookies are disabled.
CDD3A201
Greystone Energy Systems HVAC Sensors, CDD3 Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, CDD3 Series
CO2 Sensor, Duct, NDIR, BACnet ,
- Carbon Dioxide Detector with BACnet or Modbus Communications
- 0~2000 PPM CO2 Range
- Accepts AC/DC Power
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CDD3A201 |
Item Number |
CDD3A201 |
Manufacturer |
Greystone Energy Systems |
Product Series |
CDD3 |
Family Series |
Greystone Energy Systems HVAC Sensors, CDD3 Series |
Gas Type |
Carbon Dioxide |
Application |
Duct |
Input |
20-28 VAC, 20-28 VDC |
Output |
BACnet |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
No |
Temperature Range |
32-122 °F |
Display |
LCD |
Override |
No |
Set Point |
No |
Approvals |
BTL, CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved