CDD3B100RHP
Greystone Energy Systems HVAC Sensors, CDD3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDD3B100RHP

Greystone Energy Systems HVAC Sensors, CDD3 Series
In stock
Item Number
CDD3B100RHP
MFG Item Number
CDD3B100RHP
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CDD3 Series
Item #
CDD3B100RHP
CO2/RH/T Sensor, Room, NDIR,

CDD3 Series Information

  • Carbon Dioxide Detector with BACnet or Modbus Communications
  • 0~2000 PPM CO2 Range
  • Accepts AC/DC Power

Specifications

Specifications
Manufacturer Part Number CDD3B100RHP
Item Number CDD3B100RHP
Manufacturer Greystone Energy Systems
Product Series CDD3
Family Series Greystone Energy Systems HVAC Sensors, CDD3 Series
Gas Type Carbon Dioxide
Input 20-28 VAC, 20-28 VDC
Output Modbus
Humidity Sensor Yes
Humidity Range 0-100 % RH
Temperature Sensor Yes
Temperature Range 32-95 °F
Display None
Override No
Set Point Yes
Approvals BTL, CE
RoHS Compliant Yes
Comments Air & Gas
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved