The store will not work correctly when cookies are disabled.
CDD3B101RHS
Greystone Energy Systems HVAC Sensors, CDD3 Series
MFG Item Number
CDD3B101RHS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, CDD3 Series
CO2/RH/T Sensor, Room, NDIR,
- Carbon Dioxide Detector with BACnet or Modbus Communications
- 0~2000 PPM CO2 Range
- Accepts AC/DC Power
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CDD3B101RHS |
Item Number |
CDD3B101RHS |
Manufacturer |
Greystone Energy Systems |
Product Series |
CDD3 |
Family Series |
Greystone Energy Systems HVAC Sensors, CDD3 Series |
Gas Type |
Carbon Dioxide |
Application |
Indoor |
Input |
20-28 VAC, 20-28 VDC |
Output |
Modbus |
Humidity Sensor |
Yes |
Humidity Range |
0-100 % RH |
Temperature Sensor |
Yes |
Temperature Range |
32-95 °F |
Display |
LCD |
Override |
Yes |
Set Point |
No |
Approvals |
BTL, CE |
RoHS Compliant |
Yes |
Comments |
Air & Gas |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved