CDD4A100T12PS
Greystone Energy Systems HVAC Sensors, CDD4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CDD4A100T12PS

Greystone Energy Systems HVAC Sensors, CDD4 Series
In stock
Item Number
CDD4A100T12PS
MFG Item Number
CDD4A100T12PS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CDD4 Series
Item #
CDD4A100T12PS
CO2 Sensor, Room, NDIR, c/w analog

CDD4 Series Information

  • Carbon Dioxide Detector with Optional Temperature Sensor
  • 0~2000 or 20,000 PPM CO2 Ranges
  • Accepts AC/DC Power

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CDD4A100T12PS
Item Number CDD4A100T12PS
Manufacturer Greystone Energy Systems
Product Series CDD4
Family Series Greystone Energy Systems HVAC Sensors, CDD4 Series
Gas Type Carbon Dioxide
Application Indoor
Input 20-28 VAC, 20-28 VDC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Humidity Sensor No
Humidity Range 0-95 % RH
Temperature Sensor Yes
Temperature Range -40-122 °F
Display None
Override Yes
Set Point Yes
Approvals BTL, CE
RoHS Compliant Yes
Comments Air & Gas
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved