The store will not work correctly when cookies are disabled.
CDD4A100T13PR
Greystone Energy Systems HVAC Sensors, CDD4 Series
In stock
Item Number
CDD4A100T13PR
MFG Item Number
CDD4A100T13PR
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, CDD4 Series
CO2 Sensor, Room, NDIR, c/w analog
- Carbon Dioxide Detector with Optional Temperature Sensor
- 0~2000 or 20,000 PPM CO2 Ranges
- Accepts AC/DC Power
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CDD4A100T13PR |
Item Number |
CDD4A100T13PR |
Manufacturer |
Greystone Energy Systems |
Product Series |
CDD4 |
Family Series |
Greystone Energy Systems HVAC Sensors, CDD4 Series |
Gas Type |
Carbon Dioxide |
Input |
20-28 VAC, 20-28 VDC |
Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
Humidity Sensor |
No |
Humidity Range |
0-95 % RH |
Temperature Sensor |
Yes |
Temperature Range |
-40-122 °F |
Display |
None |
Override |
No |
Set Point |
Yes |
Approvals |
BTL, CE |
RoHS Compliant |
Yes |
Comments |
Air & Gas |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved