CMD5B1000
Greystone Energy Systems HVAC Sensors, CMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMD5B1000

Greystone Energy Systems HVAC Sensors, CMD Series
In stock
Item Number
CMD5B1000
MFG Item Number
CMD5B1000
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CMD Series
Item #
CMD5B1000
CO detector, 5pct. electrochemical,

CMD Series Information

  • LCD Display
  • 0~100, 150, 300, 400, or 500 PPM (Selectable) Measurement Range
The CMD Series carbon monoxide detector uses a superior electrochemical sensor for reliability and accuracy in even the most critical applications. The standard product features a 2‑wire loop‑powered output. Optionally, the device may configure with an alarm relay which operates in 3‑wire sourcing mode and/or with Modbus communications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CMD5B1000
Item Number CMD5B1000
Manufacturer Greystone Energy Systems
Product Series CMD
Family Series Greystone Energy Systems HVAC Sensors, CMD Series
Gas Type Carbon Dioxide
Input 24 VAC, 24 VDC
Output 4-20 mA
Humidity Sensor No
Humidity Range 15-95 % RH
Temperature Sensor No
Temperature Range -4-122 °F
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved