CMD5B5100-BAC
Greystone Energy Systems HVAC Sensors, CMD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CMD5B5100-BAC

Greystone Energy Systems HVAC Sensors, CMD Series
In stock
Item Number
CMD5B5100-BAC
MFG Item Number
CMD5B5100-BAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, CMD Series
Item #
CMD5B5100-BAC
CO detector, 5pct. electrochemical,

CMD Series Information

  • LCD Display
  • 0~100, 150, 300, 400, or 500 PPM (Selectable) Measurement Range
The CMD Series carbon monoxide detector uses a superior electrochemical sensor for reliability and accuracy in even the most critical applications. The standard product features a 2‑wire loop‑powered output. Optionally, the device may configure with an alarm relay which operates in 3‑wire sourcing mode and/or with Modbus communications.

Videos

Specifications

Specifications
Manufacturer Part Number CMD5B5100-BAC
Item Number CMD5B5100-BAC
Manufacturer Greystone Energy Systems
Product Series CMD
Family Series Greystone Energy Systems HVAC Sensors, CMD Series
Gas Type Carbon Dioxide
Input 24 VAC, 24 VDC
Output 4-20 mA, BACnet
Humidity Sensor No
Humidity Range 15-95 % RH
Temperature Sensor No
Temperature Range -4-122 °F
Display LCD
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved