CS-610-75
Greystone Energy Systems Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS-610-75

Greystone Energy Systems Protection Relays
In stock
Item Number
CS-610-75
MFG Item Number
CS-610-75
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
CS-610-75
Mini Solid core AC/DC switch, Mosfet

Series Information

Specifications

Specifications
Manufacturer Part Number CS-610-75
Item Number CS-610-75
Manufacturer Greystone Energy Systems
Family Series Greystone Energy Systems Protection Relays
Housing Solid Core
Power Supply Self Powered
Aperture Size 0.45 "
Terminals Top
Output Signal Normally Open
Output Rating 0.5 A @ 30 VAC/VDC
Output Solid State Mosfet
Response Time 200 ms
Setpoint Range 0.75-75 A
LED Yes
Frequency Range 50-60 Hz
RoHS Yes
Approvals CE, cULus
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved