CS-625
Greystone Energy Systems Protection Relays
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS-625

Greystone Energy Systems Protection Relays
In stock
Item Number
CS-625
MFG Item Number
CS-625
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Protection Relays, Series
Item #
CS-625
Solid core AC switch, Triac

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS-625
Item Number CS-625
Manufacturer Greystone Energy Systems
Family Series Greystone Energy Systems Protection Relays
Housing Solid Core
Power Supply Self Powered
Aperture Size 0.8 "
Terminals Top
Output Signal Normally Open
Output Rating 2.5 A @ 120 VAC
Output Isolated Solid State Switch
Response Time 200 ms
Setpoint Range 1-175 A
LED No
RoHS Yes
Approvals CE, cULus
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved