HRC2LT12
Greystone Energy Systems HVAC Sensors, HRC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HRC2LT12

Greystone Energy Systems HVAC Sensors, HRC Series
In stock
Item Number
HRC2LT12
MFG Item Number
HRC2LT12
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, HRC Series
Item #
HRC2LT12
2pct. room continental humidity sensor

HRC Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HRC2LT12
Item Number HRC2LT12
Manufacturer Greystone Energy Systems
Product Series HRC
Family Series Greystone Energy Systems HVAC Sensors, HRC Series
Application Indoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 24 VAC, 24 VDC
Humidity Range 0-100 % RH
Temperature Sensor No
Display LCD
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved