LP3A00
Greystone Energy Systems HVAC Sensors, LP3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP3A00

Greystone Energy Systems HVAC Sensors, LP3 Series
In stock
Item Number
LP3A00
MFG Item Number
LP3A00
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Sensors, LP3 Series
Item #
LP3A00
Low Pressure Transmitter, six

LP3 Series Information

  • Jumper selectable 2 wire current and 3 wire voltage outputs
  • 24 Vac/dc power supply
  • Six variable jumper selectable pressure ranges, W.C. & Pa.
  • Available options include LCD display and integrated static probe

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP3A00
Item Number LP3A00
Manufacturer Greystone Energy Systems
Product Series LP3
Family Series Greystone Energy Systems HVAC Sensors, LP3 Series
Accuracy 1 %
Pressure Range 0-1 in WC, 0-2 in WC, 0-4 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Process Connection 0.17 in Barbed Ports
Sensor Style Differential
Display No
Max Pressure 40 in WC
Supply Voltage 20-28 VAC, 20-28 VDC
Electrical Connection Screw Terminal
IP Rating IP61
Temperature Range 32-122 °F
Approvals ABS, CE
RoHS Compliant Yes
Net Weight 0.31 lbs
Gross Weight 0.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved