LP3A02-S
Greystone Energy Systems HVAC Sensors, LP3 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP3A02-S

Greystone Energy Systems HVAC Sensors, LP3 Series
In stock
Item Number
LP3A02-S
MFG Item Number
LP3A02-S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, LP3 Series
Item #
LP3A02-S
Low Pressure Transmitter c/w Static

LP3 Series Information

  • Jumper selectable 2 wire current and 3 wire voltage outputs
  • 24 Vac/dc power supply
  • Six variable jumper selectable pressure ranges, W.C. & Pa.
  • Available options include LCD display and integrated static probe

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP3A02-S
Item Number LP3A02-S
Manufacturer Greystone Energy Systems
Product Series LP3
Family Series Greystone Energy Systems HVAC Sensors, LP3 Series
Accuracy 1 %
Pressure Range 0-6 in WC, 0-10 in WC, 0-12 in WC
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Process Connection 0.17 in Barbed Ports
Sensor Style Differential
Display No
Max Pressure 40 in WC
Supply Voltage 20-28 VAC, 20-28 VDC
Electrical Connection Screw Terminal
IP Rating IP61
Temperature Range 32-122 °F
Approvals ABS, CE
RoHS Compliant Yes
Net Weight 0.35 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved