LY2-12DC
Greystone Energy Systems Relays, LY2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LY2-12DC

Greystone Energy Systems Relays, LY2 Series
In stock
Item Number
LY2-12DC
MFG Item Number
LY2-12DC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, LY2 Series
Item #
LY2-12DC
10 amp general purpose relay DPDT

LY2 Series Information

  • 10 Amp Contacts, DPDT
  • With Neon Light
  • Low or High Voltage

Specifications

Specifications
Manufacturer Part Number LY2-12DC
Item Number LY2-12DC
Manufacturer Greystone Energy Systems
Product Series LY2
Family Series Greystone Energy Systems Relays, LY2 Series
Published Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination Spade
Status Indicator No
Nominal Coil Voltage 12 VDC
Max Current 10 A
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved