RH100B02D
Greystone Energy Systems HVAC Sensors, RH Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RH100B02D

Greystone Energy Systems HVAC Sensors, RH Series
In stock
Item Number
RH100B02D
MFG Item Number
RH100B02D
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, RH Series
Item #
RH100B02D
2pct. room designer humidity sensor

RH Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RH100B02D
Item Number RH100B02D
Manufacturer Greystone Energy Systems
Product Series RH
Family Series Greystone Energy Systems HVAC Sensors, RH Series
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 15-26 VAC, 18-30 VDC
Humidity Range 0-100 % RH
Temperature Range 32-158 °F
Temperature Sensor Yes
Display None
Override No
Set Point No
Approvals CE
RoHS Compliant Yes
Net Weight 0.135 lbs
Gross Weight 0.255 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved