The store will not work correctly when cookies are disabled.
RH100B02F
Greystone Energy Systems HVAC Sensors, RH Series
MFG Item Number
RH100B02F
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
2pct. room designer humidity sensor
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RH100B02F |
Item Number |
RH100B02F |
Manufacturer |
Greystone Energy Systems |
Product Series |
RH |
Family Series |
Greystone Energy Systems HVAC Sensors, RH Series |
Application |
Indoor |
Output |
0-10 VDC, 0-5 VDC, 4-20 mA |
Input |
15-26 VAC, 18-30 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
32-158 °F |
Temperature Sensor |
Yes |
Display |
None |
Override |
No |
Set Point |
No |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved