The store will not work correctly when cookies are disabled.
RH110B02C1A1
Greystone Energy Systems HVAC Sensors, RHX10 Series
MFG Item Number
RH110B02C1A1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, RHX10 Series
2pct. designer humidity & temp
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RH110B02C1A1 |
Item Number |
RH110B02C1A1 |
Manufacturer |
Greystone Energy Systems |
Product Series |
RHX10 |
Family Series |
Greystone Energy Systems HVAC Sensors, RHX10 Series |
Application |
Indoor |
Output |
4-20 mA |
Input |
18-30 VDC |
Humidity Range |
0-100 % RH |
Temperature Range |
32-95 °F |
Temperature Sensor |
Yes |
Display |
None |
Override |
No |
Set Point |
No |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved