SPC01I02FJ
Greystone Energy Systems HVAC Sensors, SPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPC01I02FJ

Greystone Energy Systems HVAC Sensors, SPC Series
In stock
Item Number
SPC01I02FJ
MFG Item Number
SPC01I02FJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, SPC Series
Item #
SPC01I02FJ
2pct. Humidity Transmitter c/w

SPC Series Information

  • 24 VAC/VDC Power Supply
  • Screw Terminal Block Connection
  • LCD Display Included
The SPC Temperature/humidity transmitter incorporates two sensors in one attractive wall mount enclosure for the most efficient environmental monitoring and control system. It uses a field‑proven RH sensor to monitor relative humidity and a curve‑matched thermistor to measure temperature. Two setpoint controls are also available for temperature and humidity adjustment. The device may also include an occupancy override button and an external communication jack. Both measurements and setpoint signals are available on separate outputs as linear 4‑20 mA, 0‑5 or 0‑10 Vdc signals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPC01I02FJ
Item Number SPC01I02FJ
Manufacturer Greystone Energy Systems
Product Series SPC
Family Series Greystone Energy Systems HVAC Sensors, SPC Series
Output 4-20 mA
Input 24 VAC, 24 VDC
Humidity Range 0-100 % RH
Temperature Range 32-95 °F
Temperature Sensor No
Display LCD
Override Yes
Set Point Yes
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved