The store will not work correctly when cookies are disabled.
SPC02IS
Greystone Energy Systems HVAC Sensors, SPC Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Humidity / Temperature Transmitter
- Dual humidity and temperature outputs
- Humidity and/or temperature setpoint adjustment outputs
- Current and voltage models
- LCD indication
- Highly stable RH sensor element
- Attractive, low profile enclosure
- Installer friendly wiring access
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
SPC02IS |
Item Number |
SPC02IS |
Manufacturer |
Greystone Energy Systems |
Product Series |
SPC |
Family Series |
Greystone Energy Systems HVAC Sensors, SPC Series |
Application |
Indoor |
Output |
4-20 mA |
Humidity Range |
0-100% RH |
Temperature Range (F) |
32-95 °F |
Function |
Temperature |
Display |
LCD |
Override |
Yes |
Set Point |
Yes |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved