SPC02VJ
Greystone Energy Systems HVAC Sensors, SPC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPC02VJ

Greystone Energy Systems HVAC Sensors, SPC Series
In stock
Item Number
SPC02VJ
MFG Item Number
SPC02VJ
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, SPC Series
Item #
SPC02VJ
Humidity / Temperature Transmitter

SPC Series Information

  • Dual humidity and temperature outputs
  • Humidity and/or temperature setpoint adjustment outputs
  • Current and voltage models
  • LCD indication
  • Highly stable RH sensor element
  • Attractive, low profile enclosure
  • Installer friendly wiring access

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPC02VJ
Item Number SPC02VJ
Manufacturer Greystone Energy Systems
Product Series SPC
Family Series Greystone Energy Systems HVAC Sensors, SPC Series
Output 0-10 VDC, 0-5 VDC
Humidity Range 0-100% RH
Temperature Range (F) 32-95 °F
Function Temperature
Display LCD
Override Yes
Set Point Yes
Approvals CE
RoHS Compliant Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved