TE200B24E2
Greystone Energy Systems HVAC Sensors, TE200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE200B24E2

Greystone Energy Systems HVAC Sensors, TE200 Series
In stock
Item Number
TE200B24E2
MFG Item Number
TE200B24E2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE200 Series
Item #
TE200B24E2
Temperature Sensor, Duct 300mm

TE200 Series Information

  • Thermistor or Precision RTD
  • Various configurations available
  • Selection of enclosures
  • Custom laser etching available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE200B24E2
Item Number TE200B24E2
Manufacturer Greystone Energy Systems
Product Series TE200
Family Series Greystone Energy Systems HVAC Sensors, TE200 Series
Application Duct
Temperature Range (F) -4-221 °F
Probe Length (in) 12 "
Function Temperature
Display No Display
Approvals CE
RoHS Compliant Yes
Net Weight 0.345 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved