The store will not work correctly when cookies are disabled.
TE500AS121A1
Greystone Energy Systems HVAC Sensors, TE500 Series
MFG Item Number
TE500AS121A1
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Sensors, TE500 Series
Stainless plate/surface transmitter,
- Precision RTD sensing element
- Choice of scaled ranges and outputs
- Various enclosure styles
- Various configurations
- Custom laser etching available
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TE500AS121A1 |
Item Number |
TE500AS121A1 |
Manufacturer |
Greystone Energy Systems |
Product Series |
TE500 |
Family Series |
Greystone Energy Systems HVAC Sensors, TE500 Series |
Application |
Indoor |
Output |
4-20 mA |
Temperature Range (F) |
32-95 °F |
Function |
Temperature |
Display |
No Display |
Approvals |
CE |
RoHS Compliant |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved