TE500AS121A2
Greystone Energy Systems HVAC Sensors, TE500 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE500AS121A2

Greystone Energy Systems HVAC Sensors, TE500 Series
In stock
Item Number
TE500AS121A2
MFG Item Number
TE500AS121A2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE500 Series
Item #
TE500AS121A2
Stainless plate/surface transmitter,

TE500 Series Information

  • Precision RTD sensing element
  • Choice of scaled ranges and outputs
  • Various enclosure styles
  • Various configurations
  • Custom laser etching available

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE500AS121A2
Item Number TE500AS121A2
Manufacturer Greystone Energy Systems
Product Series TE500
Family Series Greystone Energy Systems HVAC Sensors, TE500 Series
Application Indoor
Output 4-20 mA
Temperature Range (F) 32-122 °F
Function Temperature
Display No Display
Approvals CE
RoHS Compliant Yes
Net Weight 0.18 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved