UCT-1250-200
Greystone Energy Systems Current Transformers, UCT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

UCT-1250-200

Greystone Energy Systems Current Transformers, UCT Series
In stock
Item Number
UCT-1250-200
MFG Item Number
UCT-1250-200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, UCT Series
Item #
UCT-1250-200
Solid Core Safe Current Transformer,

UCT Series Information

The UCT Series of solid core current transformers provide a low voltage (0.333V) output proportional to line current. These are often referred to as "Safe CT's", the mV output eliminates the need for shorting switches. The rugged epoxy encapsulated construction comes with 8‑foot twisted leads. These low‑cost current transformers are ideal as inputs to power monitors, such as the WHT200.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number UCT-1250-200
Item Number UCT-1250-200
Manufacturer Greystone Energy Systems
Product Series UCT
Family Series Greystone Energy Systems Current Transformers, UCT Series
Core Style Solid Core
Aperture (WindowOpening) 1.25 " Dia.
Current Ratio 200 A:0.333 VAC
Frequency (Hz) 50-10,000 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Approvals CE, UR
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved