EL8130003.00
Grove Gear Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8130003.00

Grove Gear Gearboxes
In stock
Item Number
EL8130003.00
MFG Item Number
EL-B813-10-L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
EL8130003.00
Right Angle Worm Gearbox, 10:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-B813-10-L
Item Number EL8130003.00
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Output Speed (RPM) 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque (in-lbs) 263 in-lbs
Output Shaft Type Left Handed Shaft
Input Type Solid Shaft
Center Distance 1.33 "
Material Aluminum
Max OverHung Load (OHL) 700
Max Input HP (@ 1750 RPM) 0.823 hp
Output Shaft Diameter 0.625 "
Input Bore Size 0.5 "
Comments Catalog No EL-B813-10-L
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved