EL8130097.00
Grove Gear Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8130097.00

Grove Gear Gearboxes
In stock
Item Number
EL8130097.00
MFG Item Number
EL-BMQ813-5-D-56
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
EL8130097.00
Right Angle Worm Gearbox, 5:1 Ratio,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-BMQ813-5-D-56
Item Number EL8130097.00
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Output Speed (RPM) 350 RPM
Gearbox Type Worm
Ratio 5:1
Nominal Torque (in-lbs) 209 in-lbs
Output Shaft Type Double Shaft
Input Type C-Face Quilled
Center Distance 1.33 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 700
Max Input HP (@ 1750 RPM) 1.248 hp
Output Shaft Diameter 0.625 "
Input Bore Size 0.625 "
Comments Catalog No EL-BMQ813-5-D-56
Net Weight 11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved