The store will not work correctly when cookies are disabled.
EL8130228.00
Grove Gear Gearboxes, EL-BMQ-L Series
MFG Item Number
EL-BMQ813-100-L-140
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Gearboxes, EL-BMQ-L Series
Right Angle Worm Gearbox, 100:1
EL-BMQ-L Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
EL-BMQ813-100-L-140 |
Item Number |
EL8130228.00 |
Manufacturer |
Grove Gear |
Product Series |
EL-BMQ-L |
Family Series |
Grove Gear Gearboxes, EL-BMQ-L Series |
Output Speed (RPM) |
17 RPM |
Gearbox Type |
Worm |
Ratio |
100:1 |
Nominal Torque (in-lbs) |
143 in-lbs |
Output Shaft Type |
Left Handed Shaft |
Input Type |
C-Face Quilled |
Center Distance |
1.33 " |
Material |
Aluminum |
Motor Frame Size |
NEMA 143/145TC |
Max OverHung Load (OHL) |
700 |
Max Input HP (@ 1750 RPM) |
0.084 hp |
Output Shaft Diameter |
0.625 " |
Input Bore Size |
0.875 " |
Comments |
Catalog No EL-BMQ813-100-L-140 |
Net Weight |
11 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved