EL8180515.14
Grove Gear Gearboxes, EL-HM-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8180515.14

Grove Gear Gearboxes, EL-HM-H1 Series
In stock
Item Number
EL8180515.14
MFG Item Number
EL-HM818-10-H1-56-14
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, EL-HM-H1 Series
Item #
EL8180515.14
Right Angle Worm Gearbox, 10:1

EL-HM-H1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-HM818-10-H1-56-14
Item Number EL8180515.14
Manufacturer Grove Gear
Product Series EL-HM-H1
Family Series Grove Gear Gearboxes, EL-HM-H1 Series
Output Speed (RPM) 175 RPM
Gearbox Type Worm
Ratio 10:1
Nominal Torque (in-lbs) 528 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 1.75 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 1,200
Max Input HP (@ 1750 RPM) 1.625 hp
Input Bore Size 0.625 "
Comments Catalog No EL-HM818-10-H1-56-14
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved