EL8180517.10
Grove Gear Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8180517.10

Grove Gear Gearboxes
In stock
Item Number
EL8180517.10
MFG Item Number
EL-HM818-20-H-56-10
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
EL8180517.10
Right Angle Worm Gearbox, 20:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-HM818-20-H-56-10
Item Number EL8180517.10
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Output Speed (RPM) 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque (in-lbs) 630 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 1.75 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 1,200
Max Input HP (@ 1750 RPM) 1.046 hp
Input Bore Size 0.625 "
Comments Catalog No EL-HM818-20-H_-56-10
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved