EL8180517.16
Grove Gear Gearboxes, EL-HM-H1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8180517.16

Grove Gear Gearboxes, EL-HM-H1 Series
In stock
Item Number
EL8180517.16
MFG Item Number
EL-HM818-20-H1-56-16
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, EL-HM-H1 Series
Item #
EL8180517.16
Right Angle Worm Gearbox, 20:1

EL-HM-H1 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-HM818-20-H1-56-16
Item Number EL8180517.16
Manufacturer Grove Gear
Product Series EL-HM-H1
Family Series Grove Gear Gearboxes, EL-HM-H1 Series
Output Speed (RPM) 87 RPM
Gearbox Type Worm
Ratio 20:1
Nominal Torque (in-lbs) 630 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 1.75 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 920
Max Input HP (@ 1750 RPM) 1.046 hp
Input Bore Size 0.625 "
Comments Catalog No EL-HM818-20-H1-56-16
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved