EL8180518.12
Grove Gear Gearboxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EL8180518.12

Grove Gear Gearboxes
In stock
Item Number
EL8180518.12
MFG Item Number
EL-HM818-25-H-56-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Gearboxes, Series
Item #
EL8180518.12
Right Angle Worm Gearbox, 25:1

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EL-HM818-25-H-56-12
Item Number EL8180518.12
Manufacturer Grove Gear
Family Series Grove Gear Gearboxes
Output Speed (RPM) 70 RPM
Gearbox Type Worm
Ratio 25:1
Nominal Torque (in-lbs) 644 in-lbs
Output Shaft Type Hollow Shaft
Input Type C-Face Coupled
Center Distance 1.75 "
Material Aluminum
Motor Frame Size NEMA 56C
Max OverHung Load (OHL) 1,200
Max Input HP (@ 1750 RPM) 0.884 hp
Input Bore Size 0.625 "
Comments Catalog No EL-HM818-25-H_-56-12
Net Weight 18 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved