01907B
Halex Fittings
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01907B

Halex Fittings
In stock
Item Number
01907B
MFG Item Number
01907B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fittings, Series
Item #
01907B
Locknut, 3/4in.NPT, Zinc Diecast

Series Information

Specifications

Specifications
Manufacturer Part Number 01907B
Item Number 01907B
Manufacturer Halex
Family Series Halex Fittings
Conduit/Cable Type Standard
Trade Size 3/4 "
Material Zinc
Composition Metallic
Exposure Rating Indoor, Outdoor
Hazardous Rated No
Type Standard
Seal Material None
Ground Lug No
Approvals CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved